0
1

XTP103RW Inverter Plasma Cutter 100A with XT141 Plasma Torch

Order Code: ZT1215369X

£2,399.99 Inc VAT (20%)

Currently unavailable

Description

Professional Level Air Plasma Cutter

Features:
-The variable output of the XTP 103 makes it ideal for cutting metals up to 30mm thick -Infinite power control allows the output to be tuned to minimise dross on the cut edges
-The pilot arc automatically re-ignites enabling easy cutting of mesh or perforated materials
-Non HF ignition minimizes the risk of interference with electronic systems
-Able to cope with inputs which fluctuate by +/-10% and can be used with the majority of generators
-The machine is housed in a metal case with carry handle.

Comes with Plasma Spares Kit in Plastic Box, Light Reactive Welding Helmet, Hand Torch and Panther Rigger Gloves:

XR936H/P Large View Light Reactive Welding & Grinding Helmet
-Slim & lightweight
-Automatic Light & Dark adjustment
-Variable shade adjustment from 5-13 with Grinding function
-Viewing area: 100mm x 53mm Large view
-UV/IR protection
-Variable sensitivity adjustment
-Variable delay
-Full face coverage
-Automatic power on / off
-Replacement battery with low battery indicator
-Weight: 526g
-2 Year warranty
-Conforms to BSEN 379; BSEN i 75; ANSI Z87.I, CAN/SCA Z94.3

See full description
Specifications for XTP103RW Inverter Plasma Cutter 100A with XT141 Plasma Torch
  • Product Type
    Plasma Cutter