Pro 88 Turbo Power Burner Roofing Torch Kits 3/8"BSP LH


Select
£89.99 Inc VAT (20%)


See all variants from £89.99

Description

Heavy-duty light weight power burners with extremely strong and windproof flames to withstand the severest weather conditions.

Ideal for drying, bitumen laying, detail and field torching, preheating before welding, melting snow/ice and other heat demanding applications.

Recommended working pressure 4 bar.

See full description

Feature Attributes

Burner Diameter:
60 mm
Gas Consumption:
8,250 g/hr
Neck Length:
500 mm
Effect:
114 kg/mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome