Promatic 60MM Titanium Power Burner 600MM Long - 337302.

Order Code: ZT1415000X

£359.99 Inc VAT (20%)


Description

High capacity power burners with weight reduced by 60% compared to traditional roofing burners on the market.

Specifications for Promatic 60MM Titanium Power Burner 600MM Long - 337302.
  • MFR Part No.
    337302
  • Effect
    102kg/mm
  • Type
    Titanium Power Burner
  • Neck Length
    600mm
  • Burner Diameter
    60mm
  • Gas Consumption
    8,000g/hr