4+1 Burner Deluxe Gas Bbq Grill, Stainless Steel, Side Burner, Ignition - DG17

Order Code: ZT3108783S

£339.99 Inc VAT (20%)


Description

Gas barbecue with four stainless steel burners. Built-in thermometer enables you to easily keep track of your cooking temperature. Piezo ignition ensures a safe and easy start-up every time. High quality cast iron cooking grates with a matt enamel coating. Features side burner, perfect for cooking and preparing sides/sauces. Features side shelf giving extra room for preparation. Warming rack frees up space on the grill whilst keeping your food warm after cooking. Supplied with regulator and hose assembly for use with propane patio gas bottles. Features four universal castor wheels for easy manoeuvrability. Product Size (W x D x H) : 1330 x 570 x 1140mm. Some simple assembly is required. Dellonda BBQ Cover Model No. DG25 (supplied separately) is a perfect fit for this BBQ.
• Large Grilling Size - Cooking Area (W x D) : 700 x 420mm, Warming Rack (W x D) : 700 x 120mm. Features two side shelves giving extra room for preparation and four wheels for easy manoeuvrability.
• Four Gas Burners - Even heat distribution across the entire grill surface gives the perfect cooking results and optimum control.
• Temperature Dial - Built-in thermometer enables you to easily keep track of your cooking temperature for the best result.
• Easy Clean - High quality cast iron cooking grates with a gloss enamel coating along with a drip bucket. Put your barbecue on at full power for a few minutes, food residue will be burnt and can be removed without difficulty.
• Quick Ignition - Piezo ignition ensures a safe and easy start-up every time. Supplied with 27mm regulator and hose assembly for use with propane patio gas bottles.
• Product Size (W x D x H) : 1330 x 570 x 1140mm.
• Dellonda BBQ Cover Model No. DG25 (supplied separately) is a perfect fit for this BBQ.

See full description
Specifications for 4+1 Burner Deluxe Gas Bbq Grill, Stainless Steel, Side Burner, Ignition - DG17
  • MFR Part No.
    DG17
  • Weight
    40kg
  • Height
    114cm
  • Depth
    57cm
  • Width
    133cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome