Multi-Purpose MIG Pliers - Part NO 1356

Multi-Purpose MIG Pliers - Part NO 1356

Order Code: ZT3112961SCopy

£23.99 Inc VAT (20%)


Description

SWP Multipurpose MIG Pliers - Part No 1356

Features:

Multi-purpose pliers designed for MIG welding torches and applications
Valuable tool/accessory with numerous uses, such as:
Scraping weld-spatter from the inside and outside of the shroud/nozzle
Drawing out and cutting of mig wire
Fitting & removal of contact tips, insulators and mig shrouds
Ergonomic design for comfortable use
Made from high-quality materials for durability
Benefits:

Save time and money by using a multi-purpose tool
Get the job done right with a quality tool
Enjoy the comfort of an ergonomic design
Be confident in the durability of a high-quality tool
Specifications:

Part number: 1356
Material: Steel
Dimensions: 10 x 2 x 2 inches
Weight: 1 pound

See full description
Specifications for Multi-Purpose MIG Pliers - Part NO 1356
  • Product Type
    Multi-Purpose MIG Pliers
  • Material
    Steel