No. 330 - Screwed Propane Regulator -37M/Bar

Order Code: ZT1000004X

£6.19 Inc VAT (20%)


Description

No.4041 Brazing (not illustrated). Specially designed propane regulator to BS 3016 giving a 4 bar preset outlet pressure. Robust brass construction. No.330 Low Pressure: Compact low pressure regulator for propane. Conforms to BS 3016. For industrial and domestic use and for use in caravans, boats and camping. Output pressure: 37m bar.

See full description
Specifications for No. 330 - Screwed Propane Regulator -37M/Bar
  • Inlet Connection
    5/8in BSP-LH
  • Standards Met
    BS 3016
  • Outlet Connection
    8mm Nozzle
  • Maximum Outlet Pressure
    37
  • Manufacturer Guarantee
    Manufactured Products are Guaranteed for 5 Years Against Faulty Components and Workmanship
  • MFR Part No.
    330
  • Gas Type
    Propane
  • Outlet Pressure
    37
  • Regulator Type
    Pre-Set
  • Maximum Inlet Pressure
    16bar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome