Superflow Propane Regulator Plugged - 4 Bar

Order Code: ZT1000029X

£25.99 Inc VAT (20%)


Description

Single stage plugged propane regulator with reinforced diaphram to provide a long service life and sensitive pressure control.
RH outlet: 3/8" BSP
RH inlet: 5/8" BSP
Max. pressure: 4 bar.

Specifications for Superflow Propane Regulator Plugged - 4 Bar
  • Inlet Connection
    5/8"BSP-LH
  • Standards Met
    EN ISO 2503:1998
    EN ISO 5171:2009
  • No of Gauges
    Plugged
  • Regulator Type
    Single Stage
  • Maximum Inlet Pressure
    300bar
  • Maximum Outlet Pressure
    4 Bar
  • Outlet Pressure
    0-4 Bar
  • Gas Type
    Propane
  • Outlet Connection
    3/8" BSP-LH
  • MFR Part No.
    2050

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome