VR2110-01 Valve, Time Delay

Order Code: ZT1063624X

£109.99 Inc VAT (20%)


Description

Combination of adjustable orifice and fixed flow allows transmission of a pneumatic signal after a fixed time period.

Specifications for VR2110-01 Valve, Time Delay
  • Body Material
    Aluminium Alloy
  • Thread Standard
    NPT
  • Pressure Range
    0 to 1bar
  • MFR Part No.
    VR2110-01
  • Temperature Range
    -5 to 60°C
  • Product Type
    Time Delay Valve
  • Handle Material
    Plastic
  • Thread Size
    1/8in
  • Thread Type
    Female

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome