0
1
2

2010 Style 5 Shank

Order Code: ZT1000214X

£24.99 Inc VAT (20%)
£26.997% off

Order by 5pm, get it Tomorrow

Description

Heavy duty welding between 1 to 25mm and acetylene cutting to 200mm. For a wide range of oxygen fuel gas processes, using appropriate accessories such as welding mixer and nozzles or with cutting attachment. Made to EN ISO 5172.

Specifications for 2010 Style 5 Shank
  • Product Type
    Shank
  • MFR Part No.
    2010
  • Suitable for use with
    PNM
    A-GNM
    P-H
    Swaged Nozzle
    A-NME
    ANM
    A-SNM
  • Weight
    0.494kg
  • Hose Connection Size
    3/8"
  • Fuel Type
    Oxygen
    Acetylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome