D/h Lightweight Cutting Torch Shank

Order Code: ZT5368774S

£53.99 Inc VAT (20%)


Description

Benefits
Lightweight design for reduced operator fatigue
Improved gas flow control for precise cutting
Durable construction for long-lasting performance
Versatile compatibility with EWS D/H cutting and welding attachments

Cut with Comfort and Control: EWS D/H Lightweight Cutting Torch Shank

Take your oxyfuel cutting applications to the next level with the EWS D/H Lightweight Cutting Torch Shank. Designed for effortless maneuverability and built to last, this shank is the perfect partner for any professional or hobbyist welder.

Features
Crafted from lightweight, high-grade materials for superior ergonomics and reduced fatigue during extended use
Engineered for smooth gas flow control, ensuring clean and precise cuts
Compatible with EWS' D/H Lightweight Cutting Attachment and D/H Lightweight Mixer (sold separately) for ultimate versatility in your cutting applications
Manufactured using durable materials to resist wear and tear, even in demanding environments
Offers exceptional performance and a reliable connection for long-lasting use

Applications
Ideal for oxyfuel cutting of mild steel, stainless steel, and other metals
Perfect for sheet metal fabrication, pipe cutting, scrap removal, and a variety of other cutting tasks

Specifications
EN ISO 5172:2006

See full description
Specifications for D/h Lightweight Cutting Torch Shank
  • Product Type
    Cutting Torch Shank

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome