DH Light Duty Gas Torch Shank WH455 Afn

Order Code: ZT5368742S

£89.99 Inc VAT (20%)


Description

The ESAB DH Light Weight shank is a tried and tested blowpipe designed for lightweight production welding and maintenance. It is a complete welding blowpipe of proven design.

Welds from 1mm to 8mm plate, Light and positive, ideal for high quality welding, Precision engineered mixer for precise gas control, All positional facility for nozzles through the serrated, connection teeth, Accepts all lightweight swaged nozzles and DH tips with suitable neck.

Includes mixer.
Brand: ESAB
Condition: New
Product Code: 0700017245

The DH combination torch is an exceptionally lightweight, comfortable torch designed to give exceptional welding & cutting characteristics with minimum operator fatigue. Fully interchangeable with Saffire DH torches, the product offers an up-to-date design which focuses on ease of use.
The DH Cutting Attachment provides an excellent extension to the versatility of this torch, with the ability to cut 6mm –20mm mild steel. The cutting attachment is compatible with both handle designs.

Features
Welding capability from 0.9mm to 8mm as standard
Equal pressure nozzle mix design for improved operator safety
Encapsulated colour coded trim valves and extruded aluminium shank
Cutting attachment features 90º angled head with internal threads extending the service life
Fully conforms to ISO standards –EN ISO 5172

Industries
Automotive
Civil Construction
Industrial and General Fabrication
Light Fabrication
Offshore Oil
Railcars
Repair and Maintenance
Ship/Barge Building

See full description
Specifications for DH Light Duty Gas Torch Shank WH455 Afn
  • Product Type
    Light Duty Gas Torch

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome