H/D Cutting Torch Shank

Order Code: ZT5369062S

£74.99 Inc VAT (20%)


Description

Benefits

Increased productivity: Durable construction minimises downtime for replacements, allowing you to focus on getting the job done
Enhanced cutting quality: Optimised gas flow delivers clean, precise cuts, reducing rework and scrap
Improved operator safety: Secure connection between torch and head minimises the risk of leaks and malfunctions
Reduced operating costs: Long-lasting performance means fewer replacements, saving you money in the long run
Supercharge Your Cutting Performance with the EWS H/D Cutting Torch Shank

The EWS H/D Cutting Torch Shank is the heavy-duty workhorse you need to tackle your toughest cutting jobs. Engineered for durability and performance, this shank is built to withstand the demands of professional use. Whether you're a seasoned welder or a fabrication shop looking to maximise efficiency, the EWS H/D Shank is a must-have addition to your cutting torch arsenal.

Features
Industrial-grade construction: Crafted from high-quality materials to ensure long-lasting performance, even under extreme conditions
Superior wear resistance: Resists heat and abrasion for extended service life, reducing replacement frequency and downtime
Precision manufacturing: Ensures a secure and leak-proof connection between your cutting torch and cutting head for optimal performance and safety
Optimised gas flow: Designed to deliver consistent gas flow for clean, precise cuts in a variety of metal thicknesses
Improved torch stability: Provides a stable platform for your cutting torch, enhancing cutting accuracy and operator control
Compatibility: Designed to work seamlessly with a wide range of popular H/D cutting torches

Applications
Demolition and scrap processing
Heavy fabrication
Shipbuilding and repair
Pipeline construction
Structural steel cutting
And many more!

Specifications
EN ISO 5172

Don't settle for less than the best! Upgrade your cutting operation today with the EWS H/D Cutting Torch Shank. Order yours now!

See full description
Specifications for H/D Cutting Torch Shank
  • Product Type
    Cutting Torch Shank
  • Material
    High-quality materials

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome