L/D Lightweight Cutting Torch Shank

Order Code: ZT5369061S

£89.99 Inc VAT (20%)
£102.9912.5% off


Description

Benefits

Achieve cleaner, more precise cuts with improved torch stability
Experience increased cutting efficiency with optimal gas flow
Reduce downtime and maintenance costs with a durable, long-lasting design
Ensure a secure and reliable connection for your cutting torch
Maximise versatility across a wide range of L-D style cutting torches
EWS L/D Cutting Torch Shank: Upgrade Your Cutting Performance

The EWS L/D Cutting Torch Shank is a premium replacement component designed to enhance the performance and longevity of your cutting torch. Manufactured with high-grade materials and rigorous quality control, this shank ensures precise cuts, improved torch stability, and a reliable connection for demanding applications.

Features
Durable Construction: Crafted from heavy-duty materials to withstand the high temperatures and stresses of oxyfuel cutting
Enhanced Stability: Optimised design minimises shank flex for straighter, cleaner cuts, even on thick metals
Universal Compatibility: Fits a wide range of L-D style cutting torches for maximum versatility in your workshop
Improved Gas Flow: Ensures proper oxygen and fuel delivery for optimal flame performance and cutting efficiency
Long-lasting Performance: Built to resist wear and tear, reducing downtime and replacement costs

Applications
Oxyfuel cutting of mild steel, stainless steel, aluminium, and other metals
Fabrication shops, construction sites, scrap yards, and metalworking applications
Repair and maintenance of industrial equipment and machinery
HVAC/R applications for cutting pipes, tubing, and sheet metal
Automotive body shops for precise metal cutting and disassembly.

Specifications
EN ISO 5172

Don't settle for compromised cuts and unreliable performance. Upgrade your cutting torch with the EWS L/D Cutting Torch Shank today!

See full description
Specifications for L/D Lightweight Cutting Torch Shank
  • Product Type
    Cutting Torch Shank