X10 Orbit Original Cutting & Welding Torch Shank 0766229

Order Code: ZT5369055S

£65.99 Inc VAT (20%)


Description

Benefits
Switch quickly between welding and cutting with one versatile shank
Lightweight design for comfortable operation
Precise handling for superior weld and cut quality
Eliminates the need for multiple shanks
Meets international safety standards for peace of mind

GCE X10 Orbit Shank: Lightweight Versatility for Welding and Cutting (0766229)
Unleash your welding and cutting potential with the GCE X10 Orbit Shank (0766229) , a lightweight champion built for precision and efficiency. This versatile shank seamlessly connects your GCE X10 Orbit torch to a wide range of nozzles and cutting attachments, empowering you to tackle diverse tasks with confidence.

The GCE Orbit Shank is more than just a connector; it's an essential extension of your welding and cutting prowess. Crafted from solid, drilled aluminium, this shank boasts impeccable durability and leak-free performance, even under demanding conditions. Its lightweight design minimises fatigue and enhances manoeuvrability, allowing you to work longer and achieve superior control over your projects.

Features
Lightweight aluminium construction: Reduces fatigue and enhances manoeuvrability
Solid, drilled design: Eliminates leak risks for enhanced safety and reliability
Universal compatibility: Works with both welding and cutting applications
Broad consumable support: Accepts various lightweight and D.H. nozzles for diverse tasks
1/4" BSP hose connections: Ensures compatibility with standard gas hoses
EN ISO 5172 compliant: Meets rigorous safety and performance standards

See full description
Specifications for X10 Orbit Original Cutting & Welding Torch Shank 0766229
  • Material
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome