0
1
2

221-4908 1.90mmx1.5M Solder Wick Braid

Order Code: ZT3806194S

£6.99 Inc VAT (20%)


Description

Soder-Wick® Rosin boasts the fastest wicking action, but generally leaves behind an unwanted residue; This desoldering product is an ideal choice for your cleaning process and for counter-acting unwanted mess left behind when soldering. Designed specifically to be safe for use with for today's heat sensitive electronic components, the product uses a lighter mass, pure copper braid that allows for better thermal conductivity, even at low temperatures. Soder-Wick® responds faster than conventional desoldering braids and therefore reduces the risk of overheating and prevents PCB damage.

Features and Benefits
• Noncorrosive ultra high purity Type R rosin flux for durability and ease of use
• Minimises the risk of heat damage to the circuit board for clean soldering and safety of use with electrical appliances
• Sealed in nitrogen purged packaging to minimise the risk of damage to the braid by oxygen
• Will not leave ionic contamination on the boards for a smooth finish
• Supplied on a bobbin to allow you to use the amount desired

Typical Applications
• Engineering
• Soldering
• Electrical

Standards
• MIL-F-14256 F type R flux
• NASA-STD-8739.3 Soldered Electrical Connections
• DOD-STD-883E, Method 2022
• ANSI/IPC J STD-004, Type ROL0

See full description
Specifications for 221-4908 1.90mmx1.5M Solder Wick Braid
  • Length
    3048mm
  • MFR Part No.
    80-3-5
  • Product Type
    Solder Wick Braid