0
1
2

2348Q Glass Fibre Plumbers Mat - Pro 300 x 250mm (12 x 10in) MON2348

Order Code: ZT1288740P

£25.99 Inc VAT (20%)
£27.997% off


Description

Monument Glass Fibre Plumbers Mat is an asbestos free, heavy-duty and professional quality mat that provides protection in most soldering and brazing work. The mat resists temperatures up to 600 C, and does not present any of the hazards associated with asbestos materials. Made from glass fibre fabric. Size 300 x 250mm (12 x 10in)

Specifications for 2348Q Glass Fibre Plumbers Mat - Pro 300 x 250mm (12 x 10in) MON2348
  • Material
    Fibreglass
  • Width
    250mm
  • Depth
    300mm