CM82060 Soldip Max - Bench Mountable Solder Pot - 230V

Order Code: ZT1252625X

£219.99 Inc VAT (20%)


Description

The Antex Soldip Max is a convenient bench mountable solder pot suitable for use with lead-free solders in a small-medium production environment.

• Suitable for tinning component leads, wires, tags etc.

• Detachable tray surrounds crucible, retains excess dross when cleaning solder surface.

• Pot seated on ceramic and nylon base 120mm x 120mm with 4 holes, fixing centres 100mm x 100mm, for bench fixing.

• Heating element sets available separately.

• Operating temperature - 385°C.

• Solder capacity - 140g.

• Power - 90 Watts.

• Supply - 230VAC.

• Crucible diameter - 39mm.

• Depth - 126mm.

See full description
Specifications for CM82060 Soldip Max - Bench Mountable Solder Pot - 230V
  • MFR Part No.
    CM82060

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome