De-soldering Tool

Order Code: ZT1001030X

£16.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.390%
5 - 9£15.734%
10 - 19£15.088%
20 +£14.4212%

Order by 5pm, get it Tomorrow

Description

With a robust anodised aluminium body and steel plunger suitable for professional use. Removal of molten solder is achieved by the spring loaded piston creating a vacuum in the barrel of the tool. With extraction spring located outside of the vacuum chamber and PTFE nozzle to prevent solder sticking. With safety shield. Nozzle size: 3mm OD x 1.5mm ID x 20mm long.

See full description
Specifications for De-soldering Tool
  • Length
    190mm
  • MFR Part No.
    DSGPRM 587
  • Width
    20mm
  • For Use With
    Soldering Irons
  • Product Type
    De-Soldering Pump

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome