Multi-angle Soft Jaw Vice

Multi-angle Soft Jaw Vice

Order Code: ZT1001036XCopy

£19.99 Inc VAT (20%)
£20.994.5% off


Description

Aluminium vice with a two position lockable ball joint, cast steel clamp and swivel mechanism. Horizontal/vertical grooved jaw is designed to hold irregular shaped objects. Removable jaw rubber covers for protecting delicate components. Will clamp to surfaces of five to 50mm thickness.
Jaw width: 74mm.
Upright: Rotates through 360° and the vice can swivel between 45° and 135°.
Right angles: Vice can be rotated through 360°.

See full description
Specifications for Multi-angle Soft Jaw Vice
  • Product Type
    Angle Vice
  • Jaw Capacity
    60mm
  • Jaw Material
    Alloy Steel
  • Weight
    930g
  • Jaw Width
    74mm
  • Overall Material
    Alloy Steel
  • Vice Type
    Multi-Angle Vice
  • Base Type
    Swivel
  • Special Features
    360° Rotating Head
  • Mounting Type
    Portable
  • Jaw Opening
    60mm