Quick Dispenser 982B comes with Foot Pedal and 30cc Adapter

Order Code: ZT3288605S

£399.99 Inc VAT (20%)


Description

Quick 982B Dispensing System Kit
This Quick 982B automatic dispenser provides presice and regular dispensing for many kinds of pastes, glues, and silica gels. It has sixteen dispensing modes available as well as both manual and pedal control. Set includes several types on nozzles which are listed below.

Compatible with Schrader Type 3/8" Male Air Fitting. Comes with female connection and hose.

Key Features:
• Injection interval is controlled by a timer
• Unit dispenses consistent amounts at a set time interval
• Manual and pedal control models available
• Many barrels and nozzles are available
• Requires external compressed air to operate
• 1 year warranty

Kit Includes:
• Main unit
• Instruction manual
• Power supply cord
• Needle barrel and adapter
• Pedal switch
• Air pressure hose
• Bottle holder
• Plastic needle
• Needle
• O-ring

Included Nozzles

198N000020 9# DARK GRAY PLASTIC NEEDLE 1016S (25003) (INNER DIA 1.25mm)
198N000021 10# PINK PLASTIC NEEDLE 1020S (INNER DIA 0.61mm)
198N000022 11# RED PLASTIC NEEDLE 1025S (INNER DIA 0.26mm)
198N000009 LIGHT YELLOW NEEDLE (20G/INNER DIA 0.58/EXTERAL DIA 0.9)
198N000010 GREEN NEEDLE (14G/INNER DIA 1.52/EXTERNAL DIA 2.0)
198N000012 PURPLE NEEDLE (24G/INNER DIA 0.28/EXTERNAL DIA 0.55)
198N000019 LIGHT GRAY NEEDLE (28G/INNER DIA 0.18/EXTERNAL DIA 0.4)
198N000023 LIGHT BLUE NEEDLE (23G/INNER DIA 0.33/EXTERNAL DIA 0.62)
198N000024 WATER RED NEEDLE (18G/INNER DIA 0.84/EXTERNAL DIA 1.28)
198N000025 ORANGE NEEDLE (25G/INNER DIA 0.25/EXTERNAL DIA 0.5)
198N000011 BLACK NEEDLE (16G/INNER DIA 1.10/EXTERNAL 1.15)
198N000018
DARK GRAY NEEDLE (22G/INNER DIA 0.41/EXTERNAL0.7)

General Specifications
Dispensing modes 16 modes available
Dispensing time 0.01S-99.99S adjustable
Time interval 0.1S-9.9S adjustable
Repeat stability ±0.05%
Dimensions 238 (L) *150 (W) *60 (H) mm
Weight About 1.7kg
Inner voltage AC 24V
Min injection dosage 0.01ml
Input air pressure 0.25-0.7MPa (2.5-7kg)
Output air pressure 0.01-0.7MPa (1-7kg)

See full description
Specifications for Quick Dispenser 982B comes with Foot Pedal and 30cc Adapter
  • Weight
    1.7kg
  • Product Type
    Dispensing System Kit
  • Type
    Automatic Dispenser