Solder Pot 36mm 54mm Diameter X 38mm Medium

Order Code: ZT3288609S

£129.99 Inc VAT (20%)


Description

Quick 100-6C Medium Solder Pot Lead Free
The Quick 100-6C Solder Dip Pot for Tinning is easily portable and great for melting solder, tinning component ends, and tinning the ends of wire leads.

Key Features:
• 400 W heatting power
• Closed-loop sensor controls temperature. Zero triggering without polluting the operating voltage.
• Adopts anti-erosion and heat resistant alloy materials; Long life time; Suitable for lead free applications.
• Full lead free capacity.
General Specifications
Power 400W
Solder Pot Size ¢54x38 (H) mm
Solder Amount Usable About 0.7kg
Temperature Range 150℃-450℃
Temperature Stability ±5℃ (Still air without load)
Outer Dimensions 190*115*75 (mm)
Weight About 1.35kg

See full description
Specifications for Solder Pot 36mm 54mm Diameter X 38mm Medium
  • Diameter
    54mm
  • Product Type
    Solder Pot
  • Height
    38mm
  • Weight
    1.35kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome