Solder Pot 36mm Diameter 200W Small

Order Code: ZT3288610S

£82.99 Inc VAT (20%)


Description

Quick 100-4C Small Solder Pot Lead Free

The Quick 100-4C Solder Dip Pot for Tinning offers a high quality dipping solder pot.

Key Features:
• Closed-loop sensor controls temperature. Zero triggering without polluting the operating voltage.
• Adopts anti-erosion and heat resistant alloy materials; Long life time; Suitable for lead free applications.
• Full lead free capacity.
General Specifications
Power 200W
Solder Pot Size ¢36x32 (H) mm
Solder Amount Usable About 0.3kg
Temperature Range 150℃-500℃
Temperature Stability ±5℃ (Still air without load)
Outer Dimensions 91*150*75 (mm)
Weight About 0.85kg

See full description
Specifications for Solder Pot 36mm Diameter 200W Small
  • Product Type
    Solder Pot
  • Weight
    0.85kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome