Soldering Iron Power Supply Unit, 240V

Order Code: ZT1021426P

£39.99 Inc VAT (20%)


Description

These power supply units provide a low-cost safety enhancement, making it ideal for many uses, such as educational use.

Features and Benefits:
•Plugs in to a standard 13A socket and output is via a 3-pin socket
•Suitable for use with all 24V AC versions of Antex models C, CS & XS
•Versatile and can be used with any other 24V AC iron with a maximum power rating of 25 watts

Typical Applications:
•Education

See full description
Specifications for Soldering Iron Power Supply Unit, 240V
  • For Use With
    all 24V AC versions of Antex models C, CS & XS, as well as any 24V AC iron with a max. power rating of 25 watts
  • Product Type
    Power supply unit