Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Welding, Brazing & Soldering
Solders & Supplies
Soldering Iron Tips
62A 1.6mm Screwdriver AD Iron Tip
By Adcola
Order Code:
ZT1000978X
£7.99
each
Inc VAT (20%)
£79.90 minimum order value
10
Add to basket
Minimum order quantity: 10.
Get it in
14-17
working days
Available
GBP
79.90
https://www.zoro.co.uk/shop/welding-brazing-and-soldering/soldering-iron-tips/62a-1-6mm-screwdriver-ad-iron-tip/p/ZT1000978X
Add to quotation
View all Soldering Iron Tips
Description
Adiron® Tips For E.T. Series.
Tags:
#ClearanceProduct
Specifications
Specifications for 62A 1.6mm Screwdriver AD Iron Tip
MFR Part No.
62A
Tip Type
Screwdriver
For Use With
E.T Series
Tip Size
1.6
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome