LED Halo Ring Soldering Iron Station 5-30W 240V WELSK3023G
0
1
2
3
4

LED Halo Ring Soldering Iron Station 5-30W 240V WELSK3023G

Order Code: ZT2424100S

£59.99 Inc VAT (20%)

Schedule order and save 5% now

Description

The Weller LED Halo Ring Soldering Iron Station is versatile for all your soldering needs and saves space on your workbench. A variable wattage dial enables you to take on a wider range of applications. It offers 360 illumination of focused, bright light to aid visibility of the workpiece, ensuring high-quality solder joints. Fitted with an ergonomic moulded pencil grip that provides comfort, precision and control. Easily replace worn tips or change tip applications. An integrated safety rest holds the iron when not in use, reducing the risk of injury or damage to the workspace. There is also a built-in tip holder that provides onboard storage and easy access to your tips during soldering. Specification Voltage 230/240V Input Power 5-30W Max. Temperature 400C Tip Conical 0.8mm Cord Length 1.2m Weight 789g

See full description
Specifications for LED Halo Ring Soldering Iron Station 5-30W 240V WELSK3023G
  • Input Power
    30W
  • Voltage
    240V
  • Maximum Temperature
    400°C
  • Power Source
    Corded 240V
  • Product Type
    Soldering Station
  • Tip Size
    0.8mm
  • MFR Part No.
    WLSK3023G
  • Watts
    30W
  • Model Number
    WLSK3023G
  • Maximum Operating Temperature
    400°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome