0
1
2

Medium Power 50WATT Piezo Ignition Soldering Iron

Order Code: ZT3961768S

£33.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Supplied with a selection of interchangeable tips, the Piezo ignition soldering iron provides an easy-to-maintain, cordless tool which is ideal for single-handed operations.

Features and Benefits
• ESD safe to prevent electrical build-up
• Antistatic for reduced risk of electric shock
• Made with butane-compatible plastics to prevent leakage

Contents
• Soldering iron
• Cleaning sponge
• 4 x interchangeable tips
• Plastic case with inlay

Typical Applications
• Electronics
• Aircraft
• Maintenance and repair
• Automotive
• Marine

Standards
• ISO 9000:2015

Approvals
• TUV certified

See full description
Specifications for Medium Power 50WATT Piezo Ignition Soldering Iron
  • MFR Part No.
    14389010
  • Product Type
    Soldering Iron
  • Number of Pieces
    6
  • Tip Size
    3mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome