OKSRTC737 Tip

Order Code: ZT1001024X

£9.99 Inc VAT (20%)


Description

SRTC-737
Lead-free compatible. For use with robotic applications and MX-RM5E or MX-RM8E handles only.
RoHS compliant.
Shaft length 80mm.
1.78mm 30° chisel tip.

See full description
Specifications for OKSRTC737 Tip
  • Tip Size
    1.78mm
  • For Use With
    MX-RM8E handles
    MX-RM5E handles
    Robotic applications
  • Tip Type
    Soldering Tip
  • MFR Part No.
    OKSRTC737
  • Length
    80mm