Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Welding, Brazing & Soldering
Solders & Supplies
Soldering Iron Tips
Replacement Nickel Fine Tip Soldering Iron Tips for Soldering Irons 25W
By Kennedy
1 Review
Order Code:
ZT1001014X
£3.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.99
0%
10 - 19
£3.83
4%
20 - 49
£3.67
8%
50 - 99
£3.51
12%
100 +
£3.35
16%
1
Add to basket
Order by 3pm,
get it
Tomorrow
In Stock
GBP
3.99
https://www.zoro.co.uk/shop/welding-brazing-and-soldering/soldering-iron-tips/replacement-nickel-fine-tip-soldering-iron-tips-for-soldering-irons-25w/p/ZT1001014X
Add to quotation
Schedule an order and save 5%
View all Soldering Iron Tips
Description
Double Flat Tip for soldering irons.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Replacement Nickel Fine Tip Soldering Iron Tips for Soldering Irons 25W
MFR Part No.
LS1328.00.07
Tip Type
Double Flat
Tip Size
Fine Point
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome