0
1

WLTSB10IR80 Soldering Iron Tip Screwdriver Bent 10.0 WLIR80 (PK-3)

Order Code: ZT2117361S

£21.99 Inc VAT (20%)


Description

Designed for use with series WLIR80 soldering irons, these screwdriver bent 10.0mm soldering tips are ideal for general home repair soldering. Supplied as a pack of 3, the product is a great cost-effective way of keeping your soldering tool working to the highest performance.

Features and Benefits
• Easy tip change design allows the product to be easily installed to remove tool downtime
• Screwdriver Bent 10.0 mm tip helps deliver heat to solder joints greater than 10.0 mm on PCBs or hard to reach areas and can also be used for heavy duty soldering tasks
• Cost-effective way of keeping your soldering iron working to an optimum level
• Pack of 3 ensures you always have an ample amount of spares to hand to keep you working

Typical Applications
• Joining Wires
• Home Repairs
• Stained Glass

See full description
Specifications for WLTSB10IR80 Soldering Iron Tip Screwdriver Bent 10.0 WLIR80 (PK-3)
  • Suitable For
    Weller WLIR80
  • Length
    76.2mm
  • Tip Type
    Screwdriver Bent
  • MFR Part No.
    WLTSB10IR80
  • For Use With
    Series WLIR80 Soldering Irons
  • Tip Size
    10mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome