0
1

XS25 (S58J470) 230V Soldering Iron

Order Code: ZT3293756S

£30.99 Inc VAT (20%)


Description

British plug with PVC cable.
Voltage range: 230V AC/DC.
Power consumption: 25W (at 230V).
Breakdown voltage: better than 2500V AC.
Maximum bit temperature: 390C at 230V.
Lead: 1.5m 3-core.
Standard bit fitted: AN51.
Length: 18cm.

See full description
Specifications for XS25 (S58J470) 230V Soldering Iron
  • Product Type
    Soldering Iron
  • Length
    18cm
  • Voltage
    230V ac/DC