1.2mm 362 99C Flux Solder 500g

Order Code: ZT1000946X

£71.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

99C 362
Multicore 99C cored solder wire is designed to be a substitute for tin/lead cored solder wires in all hand soldering operations. Minor adjustments to soldering techniques may be required but the resulting joints will perform as well as tin/lead joints.

Specfications:
99.3% tin/0.7% copper alloy.
Melting point 227°C (440°F).
Recommended tip temperature 350 to 370°C (660 to 700°F).
Flux type Ersin 362, 5-core, 3%, Halide activated, non-corrosive rosin.
Size: 500g reel.

See full description
Specifications for 1.2mm 362 99C Flux Solder 500g
  • Weight
    500g
  • Diameter
    1.2mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome