Hot Jet S 230v for Banner Welding & PVC Fabrics 100.648 Pvc

Order Code: ZT3112461S

£699.99 Inc VAT (20%)


Description

The HOT JET S 230v is a small but versatile addition to the hand tool range enabling quick and easy welding for detailing or making in-situ repairs to banner or flexible PVC coated materials. Available in either 120V or 240V (shown) , the small but powerful HOT JET S 230v makes it the ultimate compact hot air gun.

The HOT JET S 230v is unique in that it enables the individual independent adjustment of both airflow and temperature controls, making it ideal for detailed welding or where materials are of a heat sensitive nature.

This Swiss manufactured tool is capable of producing temperatures of up to 600°C.

Key Features

Weighs just 600g (400g without 2m cord)
Built-in Potentiometer
Ultra compact design
Built-in stand
Compatible with a wide range of nozzles
230v

See full description
Specifications for Hot Jet S 230v for Banner Welding & PVC Fabrics 100.648 Pvc
  • Product Type
    Hot Air Gun
  • Power Supply
    230V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome