0
1
2

LED Halo Ring Soldering Iron 60W 240V WELIR6023G

Order Code: ZT2423987S

£42.99 Inc VAT (20%)


Description

The Weller 60W LED Halo Ring Soldering Iron offers 360 illumination of focused, bright light to aid visibility of the workpiece, ensuring high-quality solder joints. Fitted with an ergonomic moulded pencil grip that provides comfort, precision and control. Easily replace worn tips or change tip applications. An integrated safety rest holds the iron when not in use, reducing the risk of injury or damage to the workspace. Specification Voltage 230/240V Input Power 60W Max. Temperature 427C Tip Chisel 6.4mm Cord Length 1.5m Weight 330g 1 x Weller LED Halo Ring Soldering Iron 60W 240V

See full description
Specifications for LED Halo Ring Soldering Iron 60W 240V WELIR6023G
  • Voltage
    240V
  • Input Power
    60W
  • Maximum Temperature
    427°C
  • Power Source
    Corded 240V
  • MFR Part No.
    WLIR6023G
  • Maximum Operating Temperature
    427°C
  • Tip Size
    6.4mm
  • Product Type
    Soldering Iron
  • Watts
    60W
  • Model Number
    WLIR6023G

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome