Pyropen Junior Soldering Iron WELPYROJUN

Order Code: ZT1296264P

£133.99 Inc VAT (20%)


Description

Weller Pyropen Junior mini iron is supplied with a 0.5 mm tapered needle soldering tip and an aluminium protective cap with pocket clip. The heavy-duty Pyropen Piezo iron has a push button self ignition and is supplied with a tapered needle tip and hot air nozzle which is ideal for shrinking tubing. Temperature is adjusted by varying butane gas flow and the gas reservoir holds sufficient butane for approx. one hours continuous operation. Supplied with 0.5 mm tapered long life soldering tip and a hH Use gas refill PGR1.

See full description
Specifications for Pyropen Junior Soldering Iron WELPYROJUN
  • MFR Part No.
    T0051607599
  • Type
    Gas Soldering Iron
  • Maximum Temperature
    500°C
  • Power Source
    Cordless Butane

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome