Quick 862DW+ Lead Free Rework Station

Order Code: ZT3288602S

£219.99 Inc VAT (20%)


Description

Quick 862DW+ Lead Free Rework Station

Classic inhertance, superior quality!
The newest, advanced, ESD safe Hot Air Rework Station is designed for professional use, with 1000W heating power.
The 862DW+ has Vertical airflow. Temperature can be adjusted from 100°C to 500°C.

The main difference between the 862 models is the 862DA+ has Vortex airflow and the 862DW+ has Vertical airflow.

Key Features:
• 1000W large power, rapid heating, abundant thermal capacity, high heating efficiency
• Brushless vortex airflow fan, stepless adjustment, soft airflow
• Even heat distribution, avoid damaging heat sensitive component by high temperature
• Intelligent auto sleeping, energy saving, expand the lifetime of heating element etc
• LCD display, dynamic visual display of air volume/temperature, three-channel of temperature storages
• The handle is more ergonomic, light and comfortable

General Specifications
Model 862DW+
Power 1000W
Display Type LCD
Operating Voltage 220V AC
Type of Airflow Vertical Airflow
Temperature Range 100°C~500°C
Air Volume 1~120 class
Air Flow 50L/min (Max)
Outer Dimensions 180*210*130.6mm
Weight About 2.6kg

See full description
Specifications for Quick 862DW+ Lead Free Rework Station
  • Product Type
    Rework Station
  • Power Rating
    1000W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome