Quick TR1100 Hot Air Station

Order Code: ZT3288599S

£339.99 Inc VAT (20%)


Description

Quick TR1100 Hot Air Station

The Quick TR1100 Hot Air Station is an advanced station with a 200W heating power. Features a lightweight handle and low motor noise, both making it perfect for use over increased periods of time. Also features a digital screen which makes it easy to switch between Celsius and Fahrenheit, as well as other settings for temperature and airflow.

Key Features:
• Mulit-point temperature digital calibration, temperature locked by password.
• Parameters of three channels pre-set memory.
• Temperature alarm function, °C and °F interchangeable.
• Twin-stag brishless blower pump for stable airflow, long life.
• Slient design of the rework station, with noise lower than 55dB.
• Plug-in design of ceramic heating element for stable temperature, long life and easy maintenance.
• Leigh handle, comfortable for using, suitable for long-time work.
• ESD design, ESD testing function.
Includes standard accessory nozzles set: Ø 1.5mm, 2.0mm, 2.5mm, 3.0mm, 3.5mm, 4.0mm
General Specifications
Display Colour TFT LCD
Power Consumption 200W
Voltage 110V/220v AC
Temperature Range 100°C~450°C/212°F-840°F
Temperature Stability ± 2°C
Airflow 1.5-7 L/min
Dimensions 190 x 190 x 134mm

See full description
Specifications for Quick TR1100 Hot Air Station
  • Product Type
    Hot Air Station
  • Tip Size
    4.0mm
    1.5mm
    2.5mm
    2.0mm
    3.0mm
    3.5mm