0
1
2
3
4
5
6
7

Rechargeable Soldering Iron Kit 30w

Order Code: ZT2116032S

£69.99 Inc VAT (20%)
£72.994% off


Description

Cordless soldering iron 30w with rechargeable Li-ion battery supplied with cone tip, chisel tip, heat shrink tip, 15g solder, cleaning sponge, stand and USB cable. Cordless 30w soldering iron with rechargeable Li-ion battery (2400mAh).Supplied cone tip, chisel tip, heat shrink tip, 15g solder, cleaning sponge, stand, cap & USB charging cable. Charging time 3.5 hours; one charge provides 35 mins of use. LED illumination. Reaches working temperature 180°C (365°F) in 10 seconds. Max. temperature up to 600°C (1112°F). Internal charging board protects against overcharging, short circuit and Electro Static Discharge. CE & UKCA compliant.

See full description
Specifications for Rechargeable Soldering Iron Kit 30w
  • Power
    30W
  • Battery Type
    Li-ion

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome