Rework Station Quick with 3 Angled Nozzles 6.4, 8.4 & 12.7mm

Order Code: ZT3288603S

£699.99 Inc VAT (20%)


Description

Quick 856AD Hot Air Rework Station Programmable 1300W

The Quick 856AD is a 1300 watt hot air rework station. This product features three user programmable channels, which enables custom settings for airflow and temperature. Has a maximum airflow 200L/min, and a maximum temperature of approximately 930 F. This product is designed for professional soldering electronic components using lead free solders.

Key Features:
• Set your airflow and temperature with the three regular channels "CH1, CH2, CH3".
• Large LCD display shows temperature, air volume, working time etc.
• Password protection and key-lock functions, prevent menu from being changed at will
• Unit enters sleep mode when handle is placed on the holder
• Easy real time operatio, auto sleeping function available, parameters can br set in sleeping mode
• Closed loop sensor. Temperature can be controlled by zero voltage triggering modes, and adjusted conveniently, accurate and stable, not affected by airflow
• A multipurpose unit, having brushless whirlpool motor, wide range and stepless adjustable airflow
• Auto cooling function available, long lifetime ceramic heater
• Particularly suitable for desoldering the parts which require large amount of thermal energy & lower temperature, such as mounted socket shielding cover.
• Comes complete with three angled round nozzles - A2064 6.4mm, A2084 8.4mm and A2127 12.7mm diameter
General Specifications
Model Quick 856AD
Power 1300W
Operating voltage AC 220V
Temperature range 100℃-500℃
Working time 1-999 s
Air volume range 6-200 Class
Vacuum pressure 600 mm HG (only for QUICK 856X)
Overall dimensions 250*230*150 (mm)
Weight About 3.8 kg

See full description
Specifications for Rework Station Quick with 3 Angled Nozzles 6.4, 8.4 & 12.7mm
  • Product Type
    Hot Air Rework Station
  • Power Rating
    1300W
  • Weight
    3.8kg
  • Nozzle Sizes
    8.4mm
    6.4mm
    12.7mm