SN82270 - HP30 Soldering Iron - 230V

Order Code: ZT1252618X

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£19.194%
10 - 19£18.398%
20 +£17.5912%


Description

A general-purpose soldering iron. Ideal for industrial repairs and electrical work where a larger tip mass may be required.

Features:
• Power - 30 watts.
• Operating Temperature 440°C
• 230 volt with UK plug and 1.5 mtr PVC lead.
• 4.0mm Plated long-life tip supplied.
• Soldering iron stand included.
• Replacement tips and elements available separately.
• CE & EMC low voltage directive conformity.
• Manufactured to DIN EN60335-2-45.

See full description
Specifications for SN82270 - HP30 Soldering Iron - 230V
  • Tip Size
    4mm
  • MFR Part No.
    SN82270
  • Power Rating
    30W
  • Voltage
    230V
  • Product Type
    Soldering Iron
  • Duty
    Mediuim Duty
  • Temperature Range
    to 440°C
  • Maximum Operating Temperature
    440°C
  • Minimum Operating Temperature
    440°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome