1. Welding, Brazing & Soldering/
  2. Solders & Supplies/
  3. Soldering Irons & Stations
Soldering Gun

Soldering Gun


See all variants from
£55.99

Inc VAT (20%)

Up to 14% off
See all variants from £55.99

Description

The Weller WLG940023G Series Soldering Gun has been designed for heavy-duty soldering, cutting and smoothing applications, including those involving heat sinks, ground planes, metal art and plumbing. It offers 6-second heat up and delivers 2 levels of power, both deliver heat up to 480C. When the full 140W power is needed, pull the trigger halfway. When medium 100W power is needed, pull the trigger fully. Its co-moulded pistol grip features a soft, non-slip grip for increased user comfort and control. Specification Voltage 230/240V Input Power 100W/140W Max. Temperature 480C Cord Length 1.5m Weight 1.36kg

Feature Attributes

Voltage:

240 V

Maximum Temperature:

480 °C

Input Power:

140 W

Power Source:

Corded 240V

Maximum Operating Temperature:

480 °C

Watts:

140 W