SP82270 - HP40 Lite Soldering Iron - 230V

Order Code: ZT1252619X

£14.99 Inc VAT (20%)


Description

A general-purpose soldering iron. Ideally suited for working with electrical wires and general industrial repairs, rather than precision PCB work where a large tip mass is required. The irons are built and tested to meet very high standards and are fitted with a nickel plated soldering tip.
Features:
• Power - 40 watts.
• Operating Temperature 470°C.
• 230 volt with UK plug and 1.5 mtr PVC lead.
• 5.5mm Nickel plated Copper long-life tip supplied.
• Impact resistant handle.
• Soldering iron stand included.
• Replacement tips and elements available separately.
• CE & EMC low voltage directive conformity.
• Manufactured to DIN EN60335-2-45.

See full description
Specifications for SP82270 - HP40 Lite Soldering Iron - 230V
  • MFR Part No.
    SP82270
  • Voltage
    230V
  • Duty
    Heavy Duty
  • Temperature Range
    to 470°C
  • Power Rating
    40W
  • Product Type
    Soldering Iron
  • Overall Length
    245mm
  • Maximum Operating Temperature
    470°C
  • Minimum Operating Temperature
    470°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome