SR8W270 - HP100 Lite Soldering Iron - 230V

Order Code: ZT1252620X

£19.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

A general-purpose soldering iron. Ideally suited for working with electrical wires and general industrial repairs, rather than precision PCB work where a large tip mass is required. The irons are built and tested to meet very high standards and are fitted with a nickel plated soldering tip.
Features:
• Power - 100 watts.
• Operating Temperature 600°C.
• 230 volt with UK plug and 1.5 mtr Rubber lead.
• 8.0mm Nickel plated Copper long-life tip supplied.
• Impact resistant handle.
• Soldering iron stand included.
• Replacement tips and elements available separately.
• CE & EMC low voltage directive conformity.
• Manufactured to DIN EN60335-2-45.

See full description
Specifications for SR8W270 - HP100 Lite Soldering Iron - 230V
  • Product Type
    Soldering Iron
  • Duty
    General Duty
  • Temperature Range
    to 600°C
  • Power Rating
    100W
  • MFR Part No.
    SR8W270
  • Overall Length
    290mm
  • Tip Size
    8mm
  • Voltage
    230V
  • Minimum Operating Temperature
    600°C
  • Maximum Operating Temperature
    600°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome