TC50 Soldering Iron

Order Code: ZT1000950X

£51.99 Inc VAT (20%)
£53.993.5% off


Description

50 Watt, TC50 Iron for use with Antex 660TC Soldering Station. Also for use with *NEW* 660A, 690D, and 760RWK soldering stations.
Choose Part number TL2EJ70 for pre-2014 660TC station.
Choose part number TL2K560 for *new* 2014 onwards manufactured 660A, 690D, & 760RWK stations.
Use 1100 series bits with this iron.

Specifications for TC50 Soldering Iron
  • Tip Size
    2.3mm
  • Temperature Range
    150 to 450°C
  • Power Rating
    50W
  • Product Type
    Soldering Iron
  • Voltage
    24V
  • Maximum Operating Temperature
    450°C
  • Minimum Operating Temperature
    150°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome