TL2K560 - TC50A 24V Soldering Iron 660A 690D & 760RWK Stations

Order Code: ZT1252622X

£42.99 Inc VAT (20%)


Description

A Low voltage soldering iron for use with 660A 690D & 760RWK soldering stations, where a fully controllable temperature output is required.

• Nominal Power 50 Watts.
• Nominal Tip Temperature 200-450°C.
• 24 volt with PSU plug and 1.2 mtr Burn-proof silicone lead.
• 2.3mm Plated long-life tip supplied (1100 Type).
• Thermocouple temperature sensing.
• Length 225mm (Tip to handle).
• Replacement tips and elements available separately.

See full description
Specifications for TL2K560 - TC50A 24V Soldering Iron 660A 690D & 760RWK Stations
  • Tip Size
    2.3mm
  • Voltage
    24V
  • Overall Length
    225mm
  • Power Rating
    50W
  • Product Type
    Soldering Iron
  • MFR Part No.
    TL2K560
  • Duty
    Fine Duty
  • Temperature Range
    200 to 450°C
  • Maximum Operating Temperature
    450°C
  • Minimum Operating Temperature
    200°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome