WLBRK12 Cordless Rechargeable Soldering Iron 12W

Order Code: ZT2423778S

£71.99 Inc VAT (20%)


Description

The Weller WLBRK12 Cordless Rechargeable Soldering Iron allows you to skilfully solder anywhere, at any time. Ready to use in 45 seconds. The iron automatically shuts off into a locked position when the cap is closed. Recharging on the go is quick and easy with the USB charging port. It can also be used during recharging for continuous operation. Save time and effort by easily swapping tips without the need of a tool. A bright LED light provides illumination for improved visibility in low-light environments. Specification: Max. Temperature: 510°CTip: Conical 0.4mmWeight: 210g

See full description
Specifications for WLBRK12 Cordless Rechargeable Soldering Iron 12W
  • Input Power
    12W
  • Maximum Temperature
    510°C
  • Power Source
    Rechargeable
  • Maximum Operating Temperature
    510°C
  • Product Type
    Soldering Iron
  • Tip Size
    0.4mm
  • MFR Part No.
    WLBRK12
  • Number of Pieces
    1
  • Model Number
    WLBRK12
  • Watts
    12W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome