WLIBA4 Cordless Battery Powered Soldering Iron

Order Code: ZT2423972S

£22.99 Inc VAT (20%)
£24.998% off


Description

The Weller WLIBA4 Cordless Soldering Iron allows you to skilfully solder anywhere, at any time. Ready to use in 38 seconds. The iron automatically shuts off into a locked position when the cap is closed. Powered by 3 x AA batteries, so its easy to swap out dead batteries and keep working. Specification: Input Power: 4.5WMax. Temperature: 460°CTip: Conical 0.4mmWeight: 210g

See full description
Specifications for WLIBA4 Cordless Battery Powered Soldering Iron
  • Maximum Temperature
    460°C
  • MFR Part No.
    WLIBA4
  • Maximum Operating Temperature
    460°C
  • Tip Size
    0.4mm
  • Product Type
    Soldering Iron
  • Number of Pieces
    1
  • Watts
    4.5W
  • Model Number
    WLIBA4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome