0
1
2
3
4
5
6

WLIBAK8 Cordless Soldering Iron W/Alkaline Batteries 6.5W/8W

Order Code: ZT2114297S

£33.99 Inc VAT (20%)


Description

This 6.5/8W cordless soldering iron is designed for soldering on the go. The battery-operated tool requires only 4 AA batteries to begin working. Boasting an LED worklight, 38 second heat up time and safety features, this soldering iron is ideal for hobbyists and home repairs.

Features and Benefits
• Reduces downtime due to the AA battery operated nature of the tool; easily swap out the batteries when they have been exhausted
• Solder on the go with the cordless operation
• 38 second heat up to enable you to get to work quickly
• Better visibility due to the on-board LED light to illuminate the work area
• ON-light alerts the user when the iron is still on
• The soldering iron automatically shuts off when the cap is on for optimum safety

Typical Applications
• Hobby
• Electronics
• Home Repair
• Audio Repair
• Joining Wires

See full description
Specifications for WLIBAK8 Cordless Soldering Iron W/Alkaline Batteries 6.5W/8W
  • Maximum Temperature
    485°C
  • Tip Size
    0.3mm
  • MFR Part No.
    WLIBAK8
  • Product Type
    Soldering Iron
  • Maximum Operating Temperature
    485°C
  • Watts
    8W
  • Model Number
    WLIBAK8

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome