0
1
2
3
4
5

WLIRK6023G Soldering Iron Kit W/Led Halo Ring 60W/230V

Order Code: ZT2117377S

£33.99 Inc VAT (20%)


Description

This 60W soldering iron kit possesses a unique 360° Halo Ring™ LED light to provide optimum working conditions. Supplied with a 6.4mm chisel tip as well as other sizes and types of tips, a 1.5 metre power cable with UK plug, the product allows you to begin working quickly. The product also boasts an ergonomic moulded pencil grip, a quick change tip action and integrated safety holds.

Features and Benefits
• High visibility 360° LED Halo Ring™ light to effectively illuminate your workpiece for precision results
• Ergonomic pencil grip handle allows you to solder with bolstered control
• Quick tip change action allows you to quickly replace worn tips or switch types for varying applications (spare tips sold separately)
• Versatile design allows you to use various shaped tips with the soldering iron
• Integrated safety rest holds the iron in place when not using for user safety and protection of the workpiece
• Supplied with various shape and sized tips for a wide scope of use

Typical Applications
• Electronics
• Joining Wires
• Drone Reairs
• Audio Repair

See full description
Specifications for WLIRK6023G Soldering Iron Kit W/Led Halo Ring 60W/230V
  • Voltage
    240V
  • Maximum Temperature
    427°C
  • Input Power
    60W
  • Power Source
    Corded 240V
  • Maximum Operating Temperature
    427°C
  • Tip Size
    6.4mm
  • MFR Part No.
    WLIRK6023G
  • Product Type
    Soldering Kit
  • Watts
    60W
  • Model Number
    WLIRK6023G

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome