0
1
2
3
4
5
6
7

WLSK8023G Soldering Station W/WLIRP80 Power Iron

Order Code: ZT2180367S

£94.99 Inc VAT (20%)


Description

Supplied with a 1.2 metre power cable, UK plug and 10mm chisel tip, this variable wattage soldering iron has the capability to deliver between 20 and 80W of power to suit a wide scope of needs. Boasting an ergonomic moulded pencil grip handle, on-board tip storage and cleaner, integrated safety rest, adjustable wattage dial and a compact design, the product is designed for swift, precise soldering.

Features and Benefits
• Adjustable wattage allows for versatility of use
• Compact design ensures the station does not take up excess space on your desk or workstation
• Integrated safety rest ensures user safety and protects the workpiece when the soldering iron is not in use
• Secure and firm Power Grip ensures optimum control, grip and precision when using
• Quick tip change design reduces tool downtime when replacing worn tips or changing for a different application
• Built in tip holder provides quick and easy access to additional tips
• On-board tip cleaner keeps tips lasting longer and ensures they are working to an optimum level (additional tips sold separately)

Typical Applications
• Home Repairs
• Stained Glass
• Joining Wires
• Metal Working
• Hobbyists

See full description
Specifications for WLSK8023G Soldering Station W/WLIRP80 Power Iron
  • Voltage
    230/240
  • Input Power
    80W
  • Maximum Temperature
    485°C
  • Power Source
    Corded 240V
  • Maximum Operating Temperature
    485°C
  • MFR Part No.
    WLSK8023G
  • Tip Size
    10mm
  • Product Type
    Soldering Station
  • Watts
    80W
  • Model Number
    WLSK8023G

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome