XS25 3.0mm Tip 24V Soldering Iron

Order Code: ZT1000923X

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.794%
10 +£27.598%

Order by 12pm, get it Tomorrow

Description

24V Supply - Plug Supplied Separately
For general soldering duties. Cool touch handles with hanging hook. All meet new low voltage directives. Conform to CE Standards.

Specifications for XS25 3.0mm Tip 24V Soldering Iron
  • Tip Size
    3mm
  • Weight
    180g
  • Power Rating
    25W
  • Product Type
    Soldering Iron
  • Voltage
    24V
  • Duty
    General Duty
  • MFR Part No.
    S521470

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome